Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

15545 / 1.552X3.16X0.546 HMSHA26 V https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-SKF-HMSHA26-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNDl8aW1hZ2UvanBlZ3xhRFUxTDJobE1pOHhNREUxTURZM09ERXpORGd4TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFOTFJsOUlUVk5JUVRJMlh6SmZWMU5mTXpBd2VETXdNQzVxY0djfGZkN2E4OWZkMjZiNDlmMThkNDNjZWExNzI3NTk0Yzc5MDQ2MGEwYzQyM2FjMGNhYmQ2YzA2NTE3ZGIzMDc5OTA
1243008 Oil Seals 

SKF SKF

15545 / 1.552X3.16X0.546 HMSHA26 V

Description

CRSEAL 15545 / 1.552X3.16X0.546 HMSHA26V ; NON-RETURNABLE DBL LIP SEAL

Oil Seal; 1.552" Shaft Dia; 3.16" Housing Bore; 0.546" Nominal Width; Viton Lip; Solid Seal; 0.546" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSHA26 Seal Design Code

Part #

15545

BDI #
1243008

Details

50.97 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 50.97 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.096
EAN
0085311376273
Product Group - BDI
S02250
Generic Design Code
SKF_HMSHA26
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSHA26
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 1.552" Shaft Dia; 3.16" Housing Bore; 0.546" Nominal Width; Viton Lip; Solid Seal; 0.546" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSHA26 Seal Design Code
Housing Bore
3.16 Inch | 80.264 Millimeter
Nominal Width
0.546 Inch | 13.868 Millimeter
Actual Width
0.546 Inch | 13.868 Millimeter
Shaft Diameter
1.552 Inch | 39.421 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh