https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSHA25-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIxNnxpbWFnZS9qcGVnfGFHTXlMMmcxWVM4eE1EYzNNREUwT0RZNE56a3dNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTklRVEkxWHpKZlYxTmZNekF3ZURNd01DNXFjR2N8NDU2ZTQxNjMxM2RmNjA4YTAxYjkwNzk4NjEwN2RiOTZjMzllNWRmMWI1YzI0ZjYwYmYxNWJiNDVlN2RmODc5Ng
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSHA25-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIxNnxpbWFnZS9qcGVnfGFHTXlMMmcxWVM4eE1EYzNNREUwT0RZNE56a3dNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTklRVEkxWHpKZlYxTmZNekF3ZURNd01DNXFjR2N8NDU2ZTQxNjMxM2RmNjA4YTAxYjkwNzk4NjEwN2RiOTZjMzllNWRmMWI1YzI0ZjYwYmYxNWJiNDVlN2RmODc5Ng
SKF
SKF
15566 / 1.552X3.16X0.546 HMSHA25 V
SKF SKF
Description
CRSEAL 15566 / 1.552X3.16X0.546 HMSHA25V ; NON-RETURNABLE DBL LIP SEAL
1.552" Shaft Dia; 3.16" Housing Bore; 0.546" Nominal Width; Polyacrylate Lip; Solid Seal; 0.546" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHA25 Seal Design Code
Part #
15566
BDI #
1243019
Details
46.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/15566-1-552X3-16X0-546-HMSHA25-V/p/1243019
Your Price
$ 46.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.096
EAN
0085311367578
Product Group - BDI
S02250
Generic Design Code
C_R_HMSHA25
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSHA25
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
15566
Weight / LBS
0.211
Long Description
1.552" Shaft Dia; 3.16" Housing Bore; 0.546" Nominal Width; Polyacrylate Lip; Solid Seal; 0.546" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHA25 Seal Design Code
Nominal Width
0.546 Inch | 13.868 Millimeter
Housing Bore
3.16 Inch | 80.264 Millimeter
Shaft Diameter
1.552 Inch | 39.421 Millimeter
Actual Width
0.546 Inch | 13.868 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

