JOHNS MANVILLE
JOHNS MANVILLE
15591 H1L5
JOHNS MANVILLE JOHNS MANVILLE
Description
15591 H1L5 SOLID SEAL ; NBR LPDW 11.620 15.000 1.125 NON RET
11.62" Shaft Dia; 15" Housing Bore; 1-1/8" Nominal Width; Nitrile Lip; Solid Seal; 1-1/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD-W Seal Design Code
Part #
15591 H1L5
BDI #
19058676
Details
1372.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/15591-H1L5/p/19058676
Your Price
$ 1,372.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.84
EAN
0827834070135
Product Group - BDI
S02250
Generic Design Code
J/M_LPD-W
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LPD-W
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
15591 H1L5
Weight / LBS
6.2682
Long Description
11.62" Shaft Dia; 15" Housing Bore; 1-1/8" Nominal Width; Nitrile Lip; Solid Seal; 1-1/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD-W Seal Design Code
Shaft Diameter
11.62 Inch | 295.148 Millimeter
Nominal Width
1.125 Inch | 28.575 Millimeter
Housing Bore
15 Inch | 381 Millimeter
Actual Width
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


