DICHTOMATIK
DICHTOMATIK
15622329OUA-BX
DICHTOMATIK DICHTOMATIK
Description
15622329OUA-BX LIP SHAFT SEAL
1.56" Shaft Dia; 2.23" Housing Bore; 0.29" Nominal Width; Nitrile Lip; Solid Seal; 0.29" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; OUA Seal Design Code
Part #
15622329OUA-BX
BDI #
21929424
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Sealing-Devices/Oil-Seals/15622329OUA-BX/p/21929424
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.022
EAN
0750886266099
Product Group - BDI
S02250
Generic Design Code
TSM_OUA
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
OUA
Other Features
External Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
1.56" Shaft Dia; 2.23" Housing Bore; 0.29" Nominal Width; Nitrile Lip; Solid Seal; 0.29" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; OUA Seal Design Code
Housing Bore
2.23 Inch | 56.642 Millimeter
Actual Width
0.29 Inch | 7.366 Millimeter
Nominal Width
0.29 Inch | 7.366 Millimeter
Shaft Diameter
1.56 Inch | 39.624 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


