Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

156264UA-BX https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-TL6-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3OTl8aW1hZ2UvanBlZ3xhRFZqTDJoalppOHhNRGN4TVRNeE5UUTRNRFl3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gxUk1ObDh6WDA1VFh6TXdNSGd6TURBdWFuQm58OGE5Y2NmM2QwMWU2MmIwMTYyYWM3NDg2MWIyZDA1OTY5MmFiYjgyNGVjMTE3Y2VjNWY4NDJhNDUyZjNlYmM1Yw
902536 Oil Seals 

DICHTOMATIK DICHTOMATIK

156264UA-BX

Description

156264UA-BX LIP SHAFT SEAL ; MTO

1-9/16" Shaft Dia; 2.684" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; UA Seal Design Code

Part #

156264UA-BX

BDI #
902536

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.041
EAN
0750886035138
Product Group - BDI
S02250
Generic Design Code
C_R_TL6
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
UA
Other Features
With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
156264UA
Long Description
1-9/16" Shaft Dia; 2.684" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; UA Seal Design Code
Nominal Width
0.438 Inch | 11.125 Millimeter
Shaft Diameter
1.563 Inch | 39.7 Millimeter
Housing Bore
2.684 Inch | 68.174 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh