https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA7-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNjJ8aW1hZ2UvanBlZ3xhREptTDJnMk1pOHhNREUxTURZM05qZzFOamcyTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEUzWHpKZlYxTmZNekF3ZURNd01DNXFjR2N8M2IzM2RlMjZlOGE1YTM5ZTM2Nzk1YjZhZmE3YTM1NWE1ODU3MmIzYWVhMWIzNjA1NWEzZDQ1MTMwMGRlODY2MA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA7-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNjJ8aW1hZ2UvanBlZ3xhREptTDJnMk1pOHhNREUxTURZM05qZzFOamcyTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEUzWHpKZlYxTmZNekF3ZURNd01DNXFjR2N8M2IzM2RlMjZlOGE1YTM5ZTM2Nzk1YjZhZmE3YTM1NWE1ODU3MmIzYWVhMWIzNjA1NWEzZDQ1MTMwMGRlODY2MA
SKF
SKF
15706
SKF SKF
Description
CRSEAL 15706 LIP SEAL ; SMALL BORE SEAL
Lip Seal; Oil Seal; 1.575" Shaft Dia; 2.244" Housing Bore; 0.512" Nominal Width; Polyacrylate Lip; Solid Seal; 0.512" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Part #
15706
BDI #
1243068
Details
175.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/15706/p/1243068
Your Price
$ 175.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.04
EAN
0085311368216
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Long Description
Lip Seal; Oil Seal; 1.575" Shaft Dia; 2.244" Housing Bore; 0.512" Nominal Width; Polyacrylate Lip; Solid Seal; 0.512" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Shaft Diameter
1.575 Inch | 40.005 Millimeter
Nominal Width
0.512 Inch | 13.005 Millimeter
Actual Width
0.512 Inch | 13.005 Millimeter
Housing Bore
2.244 Inch | 56.998 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

