https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA33-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4Njh8aW1hZ2UvanBlZ3xhRGs1TDJoaVl5OHhNRGN4TVRNd05qQTBNelF5TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV6TTE4eVh6TXdNSGd6TURBdWFuQm58OGE5OTQzYzMwZTAwOWRhYWMyYWMxZjRmYjVmYjkzM2Y3YTIwZjNiNzVlNmU4NzYxNGIxNDM3MDAxNTYyZjdhYw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA33-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4Njh8aW1hZ2UvanBlZ3xhRGs1TDJoaVl5OHhNRGN4TVRNd05qQTBNelF5TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV6TTE4eVh6TXdNSGd6TURBdWFuQm58OGE5OTQzYzMwZTAwOWRhYWMyYWMxZjRmYjVmYjkzM2Y3YTIwZjNiNzVlNmU4NzYxNGIxNDM3MDAxNTYyZjdhYw
SKF
SKF
15724 / 1.575X2.048X0.354 HMSA33 R
SKF SKF
Description
CRSEAL 15724 / 1.575X2.048X0.354 HMSA33R ; NON-RETURNABLE DBL LIP SEAL
1.575" Shaft Dia; 2-3/64" Housing Bore; 0.354" Nominal Width; Nitrile Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA33 Seal Design Code
Part #
15724
BDI #
1243073
Details
24.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/15724-1-575X2-048X0-354-HMSA33-R/p/1243073
Your Price
$ 24.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.022
EAN
0085311283632
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA33
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA33
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
15724
Weight / LBS
0.091
Long Description
1.575" Shaft Dia; 2-3/64" Housing Bore; 0.354" Nominal Width; Nitrile Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA33 Seal Design Code
Shaft Diameter
1.575 Inch | 40.005 Millimeter
Housing Bore
2.048 Inch | 52.019 Millimeter
Nominal Width
0.354 Inch | 8.992 Millimeter
Actual Width
0.354 Inch | 8.992 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


