https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA32-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNzJ8aW1hZ2UvanBlZ3xhREF3TDJnMVlTOHhNRGN4TVRNMU16YzFNell6TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV6TWw4eVh6TXdNSGd6TURBdWFuQm58N2ZhZGZiODhkNjE2MzQxMGUwZmJjYWUwMjRlNThkMDlmNWQzMGIyMWE5MDRlZmQ4OGNjM2JjODY2ZGZiZWE3MQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA32-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNzJ8aW1hZ2UvanBlZ3xhREF3TDJnMVlTOHhNRGN4TVRNMU16YzFNell6TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV6TWw4eVh6TXdNSGd6TURBdWFuQm58N2ZhZGZiODhkNjE2MzQxMGUwZmJjYWUwMjRlNThkMDlmNWQzMGIyMWE5MDRlZmQ4OGNjM2JjODY2ZGZiZWE3MQ
SKF
SKF
15731 / 1.575X2.04X0.29 HMSA32 R
SKF SKF
Description
CRSEAL 15731 / 1.575X2.04X0.29 HMSA32 R ; NON-RETURNABLE DBL LIP SEAL
1.575" Shaft Dia; 2.04" Housing Bore; 0.29" Nominal Width; Nitrile Lip; Solid Seal; 0.29" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA32 Seal Design Code
Part #
15731
BDI #
1243077
Details
11.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/15731-1-575X2-04X0-29-HMSA32-R/p/1243077
Your Price
$ 11.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.022
EAN
0085311292238
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA32
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA32
Other Features
Flanged OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.111
Long Description
1.575" Shaft Dia; 2.04" Housing Bore; 0.29" Nominal Width; Nitrile Lip; Solid Seal; 0.29" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA32 Seal Design Code
Shaft Diameter
1.575 Inch | 40.005 Millimeter
Housing Bore
2.04 Inch | 51.816 Millimeter
Actual Width
0.29 Inch | 7.366 Millimeter
Nominal Width
0.29 Inch | 7.366 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


