SKF
SKF
1574443 / 15.748X17.717X0.89 HS4 R
SKF SKF
Description
CRSEAL 1574443 / 15.748X17.717X0.89 HS4R ; NON-RETURNABLE SGL LIP SEAL
15.748" Shaft Dia; 17.717" Housing Bore; 0.89" Nominal Width; Nitrile Lip; Solid Seal; 0.89" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS4 Seal Design Code
Part #
1574443
BDI #
1243087
Details
770.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1574443-15-748X17-717X0-89-HS4-R/p/1243087
Your Price
$ 770.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.51
EAN
0085311193245
Product Group - BDI
S02250
Generic Design Code
C_R_HS4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS4
Other Features
Large
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
3.341
Long Description
15.748" Shaft Dia; 17.717" Housing Bore; 0.89" Nominal Width; Nitrile Lip; Solid Seal; 0.89" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS4 Seal Design Code
Housing Bore
17.717 Inch | 450.012 Millimeter
Nominal Width
0.89 Inch | 22.606 Millimeter
Shaft Diameter
15.748 Inch | 399.999 Millimeter
Actual Width
0.89 Inch | 22.606 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


