https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-W4-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDZ8aW1hZ2UvanBlZ3xhR0kzTDJneVl5OHhNRGN4TVRBek56VXdPVFkyTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gxYzBYekZmTXpBd2VETXdNQzVxY0djfGY4Y2E0YTk2ZDIyY2ViOTllOTlhMmUzMzI2ZDk1NTRjODYyMjRmZWYzNzlhYmU2NWQ5YTYzMmFjNzI3YmEwYjg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-W4-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDZ8aW1hZ2UvanBlZ3xhR0kzTDJneVl5OHhNRGN4TVRBek56VXdPVFkyTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gxYzBYekZmTXpBd2VETXdNQzVxY0djfGY4Y2E0YTk2ZDIyY2ViOTllOTlhMmUzMzI2ZDk1NTRjODYyMjRmZWYzNzlhYmU2NWQ5YTYzMmFjNzI3YmEwYjg
SKF
SKF
15766 / 1.563X2.758X0.5 W4 R
SKF SKF
Description
CRSEAL 15766 / 1.563X2.758X0.5 W4 R ; NON-RETURNABLE LIP SEAL
Lip Seal; 1-9/16" Shaft Dia; 2.758" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; W4 Seal Design Code
Part #
15766
BDI #
1243132
Details
30.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/15766-1-563X2-758X0-5-W4-R/p/1243132
Your Price
$ 30.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.076
EAN
0085311016025
Product Group - BDI
S02250
Generic Design Code
C_R_W4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
W4
Other Features
With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.199
Long Description
Lip Seal; 1-9/16" Shaft Dia; 2.758" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; W4 Seal Design Code
Shaft Diameter
1.563 Inch | 39.7 Millimeter
Housing Bore
2.758 Inch | 70.053 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


