https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWA31-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMTZ8aW1hZ2UvanBlZ3xhRGd5TDJnell5OHhNRGN4TVRBeU16a3hNRGswTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWMEV6TVY4eVh6TXdNSGd6TURBdWFuQm58MDZiOTIxZGFiODMzYTA0ZjFlMzRiYTBmMzk4Nzg1MWU3YWM0OTQ4NzkyNWMxYmUzZjE3YzlkMTk2OTFhMTBjOQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWA31-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMTZ8aW1hZ2UvanBlZ3xhRGd5TDJnell5OHhNRGN4TVRBeU16a3hNRGswTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWMEV6TVY4eVh6TXdNSGd6TURBdWFuQm58MDZiOTIxZGFiODMzYTA0ZjFlMzRiYTBmMzk4Nzg1MWU3YWM0OTQ4NzkyNWMxYmUzZjE3YzlkMTk2OTFhMTBjOQ
SKF
SKF
15788 / 1.552X3.16X0.665 CRWA31 P
SKF SKF
Description
CRSEAL 15788 / 1.552X3.16X0.665 CRWA31 P ; DBL LIP SEAL
Lip Seal; 1.552" Shaft Dia; 3.16" Housing Bore; 0.665" Nominal Width; Polyacrylate Lip; Solid Seal; 0.665" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA31 Seal Design Code
Part #
15788
BDI #
1414062
Details
55.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/15788-1-552X3-16X0-665-CRWA31-P/p/1414062
Your Price
$ 55.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.064
EAN
0085311016063
Product Group - BDI
S02250
Generic Design Code
C_R_CRWA31
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA31
Other Features
Without Inner Case | Modified U-Shape Steel Shell | Hydrodynamic Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.186
Long Description
Lip Seal; 1.552" Shaft Dia; 3.16" Housing Bore; 0.665" Nominal Width; Polyacrylate Lip; Solid Seal; 0.665" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA31 Seal Design Code
Nominal Width
0.665 Inch | 16.891 Millimeter
Actual Width
0.665 Inch | 16.891 Millimeter
Housing Bore
3.16 Inch | 80.264 Millimeter
Shaft Diameter
1.552 Inch | 39.421 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


