SKF
SKF
15790 / 1.563X2.92X0.409 HMSA96S R
SKF SKF
Description
CRSEAL 15790 / 1.563X2.92X0.409 HMSA96SR ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1-9/16" Shaft Dia; 2.92" Housing Bore; 0.409" Nominal Width; Nitrile Lip; Solid Seal; 0.409" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA96S Seal Design Code
Part #
15790
BDI #
1243142
Details
46.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/15790-1-563X2-92X0-409-HMSA96S-R/p/1243142
Your Price
$ 46.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.073
EAN
0085311153782
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA96S
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA96S
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
15790
Weight / LBS
0.161
Long Description
Lip Seal; 1-9/16" Shaft Dia; 2.92" Housing Bore; 0.409" Nominal Width; Nitrile Lip; Solid Seal; 0.409" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA96S Seal Design Code
Nominal Width
0.409 Inch | 10.389 Millimeter
Housing Bore
2.92 Inch | 74.168 Millimeter
Shaft Diameter
1.563 Inch | 39.7 Millimeter
Actual Width
0.409 Inch | 10.389 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



