SKF
SKF
15849 / 1.575X2.52X0.688 HMSA92S P
SKF SKF
Description
CRSEAL 15849/ 1.575X2.52X0.688 HMSA92S P ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1.575" Shaft Dia; 2.52" Housing Bore; 11/16" Nominal Width; Polyacrylate Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92S Seal Design Code
Part #
15849
BDI #
1243159
Details
63.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/15849-1-575X2-52X0-688-HMSA92S-P/p/1243159
Your Price
$ 63.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.046
EAN
0085311016247
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA92S
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA92S
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
15849
Weight / LBS
0.101
Long Description
Lip Seal; 1.575" Shaft Dia; 2.52" Housing Bore; 11/16" Nominal Width; Polyacrylate Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92S Seal Design Code
Nominal Width
0.688 Inch | 17.475 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter
Shaft Diameter
1.575 Inch | 40.005 Millimeter
Housing Bore
2.52 Inch | 64.008 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh