https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-D8-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEzMHxpbWFnZS9qcGVnfGFEUmpMMmhsWWk4eE1EYzNNVEF3TXpZek56YzVNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5RU9GOHlYMWRUWHpNd01IZ3pNREF1YW5CbnxmMGZmODFiNjU2MzFiODliMDI4OTdlNjM5YjkxN2ZjN2FjNjhhMDIwZmIxZjMxOTdlMDI2MWU3NTQwZTUzZjQ4
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-D8-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEzMHxpbWFnZS9qcGVnfGFEUmpMMmhsWWk4eE1EYzNNVEF3TXpZek56YzVNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5RU9GOHlYMWRUWHpNd01IZ3pNREF1YW5CbnxmMGZmODFiNjU2MzFiODliMDI4OTdlNjM5YjkxN2ZjN2FjNjhhMDIwZmIxZjMxOTdlMDI2MWU3NTQwZTUzZjQ4
SKF
SKF
15972 / 1.575X2.677X0.5 D8-SPL P
SKF SKF
Description
CRSEAL 15972 / 1.575X2.677X0.5 D8-SPL P ; NON-RETURNABLE LIP SEAL
Lip Seal; 1.575" Shaft Dia; 2.677" Housing Bore; 1/2" Nominal Width; Polyacrylate Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Stainless Steel Case; D8-SPL Seal Design Code
Part #
15972
BDI #
18204772
Details
86.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/15972-1-575X2-677X0-5-D8-SPL-P/p/18204772
Your Price
$ 86.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.059
EAN
0085311501101
Product Group - BDI
S02250
Generic Design Code
C_R_D8-SPL
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Stainless Steel
Seal Design Code
D8-SPL
Other Features
Without Inner Case | 2 Springs
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
15972
Weight / LBS
0.131
Long Description
Lip Seal; 1.575" Shaft Dia; 2.677" Housing Bore; 1/2" Nominal Width; Polyacrylate Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Stainless Steel Case; D8-SPL Seal Design Code
Shaft Diameter
1.575 Inch | 40.005 Millimeter
Housing Bore
2.677 Inch | 67.996 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

