Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

15976 H1L20 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-DAE-ST-LUP-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM4NXxpbWFnZS9qcGVnfGFEUXhMMmcxTXk4NU5qTXdNVFF3TkRZMU1UZ3lMbXB3Wnd8NmQ0YTE0ZjM1NDkwOTFhMTNjMmY0NWVkNDQ4MDljZjViZGYyNDM0Yzc3M2VkOWUyN2QxM2IwYjFkNTg3NDZmNQ
19058852 Oil Seals 

JOHNS MANVILLE JOHNS MANVILLE

15976 H1L20

Description

15976 H1L20 SOLID SEAL ; XNBR STLUP 34.750 36.750 .875 NON RET

34-3/4" Shaft Dia; 36-3/4" Housing Bore; 7/8" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; ST-LUP Seal Design Code

Part #

15976 H1L20

BDI #
19058852

Details

3171.11 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,171.11 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.2
EAN
0827834380166
Product Group - BDI
S02250
Generic Design Code
J/M_ST-LUP
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
ST-LUP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
15976 H1L20
Long Description
34-3/4" Shaft Dia; 36-3/4" Housing Bore; 7/8" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; ST-LUP Seal Design Code
Nominal Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
34.75 Inch | 882.65 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Housing Bore
36.75 Inch | 933.45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh