

DICHTOMATIK
DICHTOMATIK
15X28.58X7TC-BX
DICHTOMATIK DICHTOMATIK
Description
15X28.58X7TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
15MM Shaft Dia; 28.58MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Part #
15X28.58X7TC-BX
BDI #
880363
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/15X28-58X7TC-BX/p/880363
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.007
EAN
0750886377344
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
15X28.58X7TC
Weight / LBS
0.04
Long Description
15MM Shaft Dia; 28.58MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Nominal Width
0.276 Inch | 7 Millimeter
Shaft Diameter
0.591 Inch | 15 Millimeter
Actual Width
0.276 Inch | 7 Millimeter
Housing Bore
1.125 Inch | 28.58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh