JOHNS MANVILLE
JOHNS MANVILLE
16010 H1L5
JOHNS MANVILLE JOHNS MANVILLE
Description
16010 H1L5 SOLID SEAL ; NON RETURNABLE
3-1/16" Shaft Dia; 4.062" Housing Bore; 0.507" Nominal Width; Nitrile Lip; Solid Seal; 0.507" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP-W Seal Design Code
Part #
16010 H1L5
BDI #
18224955
Details
81.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/16010-H1L5/p/18224955
Your Price
$ 81.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.08
EAN
0827834073228
Product Group - BDI
S02250
Generic Design Code
J/M_LUP-W
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LUP-W
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
16010 H1L5
Weight / LBS
0.1672
Long Description
3-1/16" Shaft Dia; 4.062" Housing Bore; 0.507" Nominal Width; Nitrile Lip; Solid Seal; 0.507" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP-W Seal Design Code
Shaft Diameter
3.063 Inch | 77.8 Millimeter
Housing Bore
4.062 Inch | 103.175 Millimeter
Nominal Width
0.507 Inch | 12.878 Millimeter
Actual Width
0.507 Inch | 12.878 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


