https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSHA4-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc5MHxpbWFnZS9qcGVnfGFEZ3dMMmhsWkM4eE1EYzJPREkzTnpZek5URXdNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTklRVFJmTWw5WFUxOHpNREI0TXpBd0xtcHdad3w5NTUwZmNhYWJlN2U2YmUxNTJmNTRmNzdiZmJlZjBhNTJjMWE1NmJhMGUwMWYwMzhlMTI1NDNhNTBjNWE5N2M2
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSHA4-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc5MHxpbWFnZS9qcGVnfGFEZ3dMMmhsWkM4eE1EYzJPREkzTnpZek5URXdNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTklRVFJmTWw5WFUxOHpNREI0TXpBd0xtcHdad3w5NTUwZmNhYWJlN2U2YmUxNTJmNTRmNzdiZmJlZjBhNTJjMWE1NmJhMGUwMWYwMzhlMTI1NDNhNTBjNWE5N2M2
SKF
SKF
16141 / 1.614X2.401X0.315 HMSHA4 P
SKF SKF
Description
CRSEAL 16141 / 1.614X2.401X0.315 HMSHA4P ; DBL LIP SEAL
Lip Seal; 1.614" Shaft Dia; 2.401" Housing Bore; 0.315" Nominal Width; Polyacrylate Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHA4 Seal Design Code
Part #
16141
BDI #
22779653
Details
53.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/16141-1-614X2-401X0-315-HMSHA4-P/p/22779653
Your Price
$ 53.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.053
EAN
0085311487696
Product Group - BDI
S02250
Generic Design Code
C_R_HMSHA4
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSHA4
Other Features
Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
16141
Weight / LBS
0.117
Long Description
Lip Seal; 1.614" Shaft Dia; 2.401" Housing Bore; 0.315" Nominal Width; Polyacrylate Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHA4 Seal Design Code
Actual Width
0.315 Inch | 8.001 Millimeter
Shaft Diameter
1.614 Inch | 40.996 Millimeter
Housing Bore
2.401 Inch | 60.985 Millimeter
Nominal Width
0.315 Inch | 8.001 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

