https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSHA-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk1OHxpbWFnZS9qcGVnfGFHWmpMMmhqTmk4eE1EYzJPRFEzTVRjeE9UazJOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTklRVjh5WDFkVFh6TXdNSGd6TURBdWFuQm58ZWUzMzY5NDRjNTI1NDdiMGEyZDhjZWRlMWJmMTNjMmY2ODkxOTRiNGUxOThlMmE2NWUyOGFiMTA5MTI4NzdlNg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSHA-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk1OHxpbWFnZS9qcGVnfGFHWmpMMmhqTmk4eE1EYzJPRFEzTVRjeE9UazJOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTklRVjh5WDFkVFh6TXdNSGd6TURBdWFuQm58ZWUzMzY5NDRjNTI1NDdiMGEyZDhjZWRlMWJmMTNjMmY2ODkxOTRiNGUxOThlMmE2NWUyOGFiMTA5MTI4NzdlNg
SKF
SKF
16295 / 1.625X2.565X0.75 HMSHASP R
SKF SKF
Description
CRSEAL 16295 / 1.625X2.565X0.75 HMSHASPR ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1-5/8" Shaft Dia; 2.565" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHASP Seal Design Code
Part #
16295
BDI #
1243530
Details
18.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/16295-1-625X2-565X0-75-HMSHASP-R/p/1243530
Your Price
$ 18.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.064
EAN
0085311000062
Product Group - BDI
S02250
Generic Design Code
C_R_HMSHASP
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSHASP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
16295
Weight / LBS
0.141
Long Description
Lip Seal; 1-5/8" Shaft Dia; 2.565" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHASP Seal Design Code
Housing Bore
2.565 Inch | 65.151 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

