https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA95-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNzh8aW1hZ2UvanBlZ3xhR1psTDJoak9TOHhNRGN4TVRNd01Ua3hORFkxTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEU1TlY4eVh6TXdNSGd6TURBdWFuQm58YzgyYjk2NDE1M2ZhY2M5OWU4YTQ4NGU2NDZmZWExODUxNjg2YWY3ODNiZGQ5NDFmNzc2ZTgxMGE5OGI3N2JiNg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA95-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNzh8aW1hZ2UvanBlZ3xhR1psTDJoak9TOHhNRGN4TVRNd01Ua3hORFkxTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEU1TlY4eVh6TXdNSGd6TURBdWFuQm58YzgyYjk2NDE1M2ZhY2M5OWU4YTQ4NGU2NDZmZWExODUxNjg2YWY3ODNiZGQ5NDFmNzc2ZTgxMGE5OGI3N2JiNg
SKF
SKF
16491 / 1.654X2.55X0.53 HMSA95 R
SKF SKF
Description
CRSEAL 16491 / 1.654X2.55X0.53 HMSA95 R ; NON-RETURNABLE DBL LIP SEAL
1.654" Shaft Dia; 2.55" Housing Bore; 0.53" Nominal Width; Nitrile Lip; Solid Seal; 0.53" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA95 Seal Design Code
Part #
16491
BDI #
1243624
Details
64.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/16491-1-654X2-55X0-53-HMSA95-R/p/1243624
Your Price
$ 64.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.053
EAN
0085311283199
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA95
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA95
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
16491
Weight / LBS
0.069
Long Description
1.654" Shaft Dia; 2.55" Housing Bore; 0.53" Nominal Width; Nitrile Lip; Solid Seal; 0.53" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA95 Seal Design Code
Housing Bore
2.55 Inch | 64.77 Millimeter
Nominal Width
0.53 Inch | 13.462 Millimeter
Actual Width
0.53 Inch | 13.462 Millimeter
Shaft Diameter
1.654 Inch | 42.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


