https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA56-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1OTF8aW1hZ2UvanBlZ3xhRGRsTDJnd1lpOHhNRGN4TVRNd09UVTRNak0yTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEUxTmw4elh6TXdNSGd6TURBdWFuQm58OWJhZTU3N2NhOGZhMTBlNjA1MWNjOWJjYmRiMTAzYTMxM2VhZTVjYTMwNzUwZDI1NzA5ZjIyOTg0Y2E4MzdmMQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA56-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1OTF8aW1hZ2UvanBlZ3xhRGRsTDJnd1lpOHhNRGN4TVRNd09UVTRNak0yTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEUxTmw4elh6TXdNSGd6TURBdWFuQm58OWJhZTU3N2NhOGZhMTBlNjA1MWNjOWJjYmRiMTAzYTMxM2VhZTVjYTMwNzUwZDI1NzA5ZjIyOTg0Y2E4MzdmMQ
SKF
SKF
16499 / 1.654X2.55X0.55 HMSA56 P
SKF SKF
Description
CRSEAL 16499 / 1.654X2.55X0.55 HMSA56 P ; NON-RETURNABLE LIP SEAL
1.654" Shaft Dia; 2.55" Housing Bore; 0.55" Nominal Width; Polyacrylate Lip; Solid Seal; 0.55" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA56 Seal Design Code
Part #
16499
BDI #
1243628
Details
20.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/16499-1-654X2-55X0-55-HMSA56-P/p/1243628
Your Price
$ 20.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
0085311264235
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA56
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA56
Other Features
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.071
Long Description
1.654" Shaft Dia; 2.55" Housing Bore; 0.55" Nominal Width; Polyacrylate Lip; Solid Seal; 0.55" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA56 Seal Design Code
Actual Width
0.55 Inch | 13.97 Millimeter
Nominal Width
0.55 Inch | 13.97 Millimeter
Housing Bore
2.55 Inch | 64.77 Millimeter
Shaft Diameter
1.654 Inch | 42.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

