https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-VACBOOT-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYzMXxpbWFnZS9qcGVnfGFEYzVMMmczTVM4eE1EYzJOemszT0RjNU1EazBNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5V1FVTkNUMDlVWHpOZlRsTmZNekF3ZURNd01DNXFjR2N8M2RkNzk0Mzg1YWQxN2ViYmYwNjJjOWU5Zjc1MzIwZjgyMWI3NzAxNjYwYWQyODBiMDUxZDdjMTBmZGQyZDQ0Yg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-VACBOOT-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYzMXxpbWFnZS9qcGVnfGFEYzVMMmczTVM4eE1EYzJOemszT0RjNU1EazBNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5V1FVTkNUMDlVWHpOZlRsTmZNekF3ZURNd01DNXFjR2N8M2RkNzk0Mzg1YWQxN2ViYmYwNjJjOWU5Zjc1MzIwZjgyMWI3NzAxNjYwYWQyODBiMDUxZDdjMTBmZGQyZDQ0Yg
SKF
SKF
16510 / 1.496X2.629X0.963 VACBOOT P
SKF SKF
Description
CRSEAL 16510 /1.496X2.629X0.963 VACBOOTP ; LIP SEAL
1.496" Shaft Dia; 2.629" Housing Bore; 0.963" Nominal Width; Nitrile Lip; Solid Seal; 0.963" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; VACBOOT Seal Design Code
Part #
16510
BDI #
22779611
Details
38.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/16510-1-496X2-629X0-963-VACBOOT-P/p/22779611
Your Price
$ 38.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.147
EAN
0085311481618
Product Group - BDI
S02250
Generic Design Code
C_R_VACBOOT
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
VACBOOT
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
16510
Weight / LBS
0.324
Long Description
1.496" Shaft Dia; 2.629" Housing Bore; 0.963" Nominal Width; Nitrile Lip; Solid Seal; 0.963" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; VACBOOT Seal Design Code
Housing Bore
2.629 Inch | 66.777 Millimeter
Actual Width
0.963 Inch | 24.46 Millimeter
Nominal Width
0.963 Inch | 24.46 Millimeter
Shaft Diameter
1.496 Inch | 37.998 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

