https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM11-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2ODh8aW1hZ2UvanBlZ3xhRGMxTDJoaVlpOHhNRGN4TVRBMU1URTNNemt4T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5NVEZmTVY5T1UxOHpNREI0TXpBd0xtcHdad3w1OTI1Y2VhZTU2NWMzODE0N2NlNmI4YmFlYWUxZDBkNGNhZTY2MzU5NzQ0Zjk5NDNhZmIwN2VlOGYxZTNlZWQz
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM11-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2ODh8aW1hZ2UvanBlZ3xhRGMxTDJoaVlpOHhNRGN4TVRBMU1URTNNemt4T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5NVEZmTVY5T1UxOHpNREI0TXpBd0xtcHdad3w1OTI1Y2VhZTU2NWMzODE0N2NlNmI4YmFlYWUxZDBkNGNhZTY2MzU5NzQ0Zjk5NDNhZmIwN2VlOGYxZTNlZWQz
SKF
SKF
16520 / 1.66X2.44X0.594 HM11 R
SKF SKF
Description
CRSEAL 16520 / 1.66X2.44X0.594 HM11 R ; NON-RETURNABLE SGL LIP SEAL
1.66" Shaft Dia; 2.44" Housing Bore; 0.594" Nominal Width; Nitrile Lip; Solid Seal; 19/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM11 Seal Design Code
Part #
16520
BDI #
1243688
Details
33.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/16520-1-66X2-44X0-594-HM11-R/p/1243688
Your Price
$ 33.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.03
EAN
0085311017305
Product Group - BDI
S02250
Generic Design Code
C_R_HM11
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM11
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.111
Long Description
1.66" Shaft Dia; 2.44" Housing Bore; 0.594" Nominal Width; Nitrile Lip; Solid Seal; 19/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM11 Seal Design Code
Nominal Width
0.594 Inch | 15.088 Millimeter
Shaft Diameter
1.66 Inch | 42.164 Millimeter
Housing Bore
2.44 Inch | 61.976 Millimeter
Actual Width
0.594 Inch | 15.088 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


