https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA95-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNzh8aW1hZ2UvanBlZ3xhR1psTDJoak9TOHhNRGN4TVRNd01Ua3hORFkxTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEU1TlY4eVh6TXdNSGd6TURBdWFuQm58YzgyYjk2NDE1M2ZhY2M5OWU4YTQ4NGU2NDZmZWExODUxNjg2YWY3ODNiZGQ5NDFmNzc2ZTgxMGE5OGI3N2JiNg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA95-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNzh8aW1hZ2UvanBlZ3xhR1psTDJoak9TOHhNRGN4TVRNd01Ua3hORFkxTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEU1TlY4eVh6TXdNSGd6TURBdWFuQm58YzgyYjk2NDE1M2ZhY2M5OWU4YTQ4NGU2NDZmZWExODUxNjg2YWY3ODNiZGQ5NDFmNzc2ZTgxMGE5OGI3N2JiNg
SKF
SKF
16542 / 1.654X2.551X0.531 HMSA95 R
SKF SKF
Description
16542/1.654X2.551X0.531 HMSA95 R ; RADIAL SHFT SL NON-RETURNABLE SMALL BORE
1.654" Shaft Dia; 2.551" Housing Bore; 0.531" Nominal Width; Nitrile Lip; Solid Seal; 17/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA95 Seal Design Code
Part #
16542
BDI #
1243696
Details
56.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/16542-1-654X2-551X0-531-HMSA95-R/p/1243696
Your Price
$ 56.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.049
EAN
0085311017404
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA95
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA95
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
16542
Weight / LBS
0.152
Long Description
1.654" Shaft Dia; 2.551" Housing Bore; 0.531" Nominal Width; Nitrile Lip; Solid Seal; 17/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA95 Seal Design Code
Housing Bore
2.551 Inch | 64.795 Millimeter
Nominal Width
0.531 Inch | 13.487 Millimeter
Shaft Diameter
1.654 Inch | 42.012 Millimeter
Actual Width
0.531 Inch | 13.487 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

