https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRS13-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MDB8aW1hZ2UvanBlZ3xhR1ptTDJoa01pOHhNRGN4TVRNd056SXlNekEzTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNVekV6WHpGZk16QXdlRE13TUM1cWNHY3wzMWUyM2JmNzJkOTk1YWMxZGM2YmM4NWI3OTE0OWJhNWUwYWM0Zjk5ZTMyY2YyZjRlY2EyZjdhNjEyOTQyYjhk
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRS13-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MDB8aW1hZ2UvanBlZ3xhR1ptTDJoa01pOHhNRGN4TVRNd056SXlNekEzTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNVekV6WHpGZk16QXdlRE13TUM1cWNHY3wzMWUyM2JmNzJkOTk1YWMxZGM2YmM4NWI3OTE0OWJhNWUwYWM0Zjk5ZTMyY2YyZjRlY2EyZjdhNjEyOTQyYjhk
SKF
SKF
165X190X13 CRS13 R
SKF SKF
Description
CRSEAL 165X190X13 CRS13 R SGL LIP SEAL ; NON-RETURNABLE
165MM Shaft Dia; 190MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRS13 Seal Design Code
Part #
165X190X13 CRS13 R
BDI #
1243709
Details
1301.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/165X190X13-CRS13-R/p/1243709
Your Price
$ 1,301.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.265
EAN
7316579047227
Product Group - BDI
S02250
Generic Design Code
C_R_CRS13
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRS13
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.584
Long Description
165MM Shaft Dia; 190MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRS13 Seal Design Code
Housing Bore
7.48 Inch | 190 Millimeter
Nominal Width
0.512 Inch | 13 Millimeter
Actual Width
0.512 Inch | 13 Millimeter
Shaft Diameter
6.496 Inch | 165 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


