SKF
SKF
16626 / 1.652X2.52X0.39 HMSHA4 R
SKF SKF
Description
CRSEAL 16626 / 1.652X2.52X0.39 HMSHA4 R ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1.652" Shaft Dia; 2.52" Housing Bore; 0.39" Nominal Width; Nitrile Lip; Solid Seal; 0.39" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHA4 Seal Design Code
Part #
16626
BDI #
1243744
Details
17.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/16626-1-652X2-52X0-39-HMSHA4-R/p/1243744
Your Price
$ 17.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.055
EAN
0085311282765
Product Group - BDI
S02250
Generic Design Code
C_R_HMSHA4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSHA4
Other Features
With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.069
Long Description
Lip Seal; 1.652" Shaft Dia; 2.52" Housing Bore; 0.39" Nominal Width; Nitrile Lip; Solid Seal; 0.39" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHA4 Seal Design Code
Nominal Width
0.39 Inch | 9.906 Millimeter
Shaft Diameter
1.652 Inch | 41.961 Millimeter
Housing Bore
2.52 Inch | 64.008 Millimeter
Actual Width
0.39 Inch | 9.906 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


