https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA5-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4NXxpbWFnZS9qcGVnfGFEQmtMMmcyTnk4eE1EYzJPREF4TWpBNE16SXpNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTlFUVmZNbDlPVTE4ek1EQjRNekF3TG1wd1p3fDQ2Yjk1ZDZkZmEzNjM2ODBkMDc2MWZlZGI5OTc3MTkyY2I0MjAyNTYwMTEwZmRhZTBhYTkzZDJmYjFlZDI2ZDY
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA5-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4NXxpbWFnZS9qcGVnfGFEQmtMMmcyTnk4eE1EYzJPREF4TWpBNE16SXpNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTlFUVmZNbDlPVTE4ek1EQjRNekF3TG1wd1p3fDQ2Yjk1ZDZkZmEzNjM2ODBkMDc2MWZlZGI5OTc3MTkyY2I0MjAyNTYwMTEwZmRhZTBhYTkzZDJmYjFlZDI2ZDY
SKF
SKF
16659 / 1.688X2.328X0.531 HMA5 R
SKF SKF
Description
CRSEAL 16659 / 1.688X2.328X0.531 HMA5 R ; NON-RETURNABLE LIP SEAL
Lip Seal; 1-11/16" Shaft Dia; 2-21/64" Housing Bore; 0.531" Nominal Width; Nitrile Lip; Solid Seal; 17/32" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HMA5 Seal Design Code
Part #
16659
BDI #
1243759
Details
27.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/16659-1-688X2-328X0-531-HMA5-R/p/1243759
Your Price
$ 27.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
0085311017527
Product Group - BDI
S02250
Generic Design Code
C_R_HMA5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HMA5
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.094
Long Description
Lip Seal; 1-11/16" Shaft Dia; 2-21/64" Housing Bore; 0.531" Nominal Width; Nitrile Lip; Solid Seal; 17/32" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HMA5 Seal Design Code
Housing Bore
2.328 Inch | 59.131 Millimeter
Shaft Diameter
1.688 Inch | 42.875 Millimeter
Nominal Width
0.531 Inch | 13.487 Millimeter
Actual Width
0.531 Inch | 13.487 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

