https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-286-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5Njh8aW1hZ2UvanBlZ3xhRGxsTDJoak9DOHhNRGN4TVRNeE5UWTNOekl4TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGOHlPRFpmTWw5T1UxOHpNREI0TXpBd0xtcHdad3xhY2JlODM4M2U4YzMxMDI1ZDEzNGNlNDg2Nzc3NmEwMDkwOTg1ODQwYTYyOTEwZDFiY2IxOWI3MzQ2ZjIxM2Y5
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-286-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5Njh8aW1hZ2UvanBlZ3xhRGxsTDJoak9DOHhNRGN4TVRNeE5UWTNOekl4TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGOHlPRFpmTWw5T1UxOHpNREI0TXpBd0xtcHdad3xhY2JlODM4M2U4YzMxMDI1ZDEzNGNlNDg2Nzc3NmEwMDkwOTg1ODQwYTYyOTEwZDFiY2IxOWI3MzQ2ZjIxM2Y5
DICHTOMATIK
DICHTOMATIK
167212KBJY-H-BX
DICHTOMATIK DICHTOMATIK
Description
167212KBJY-H-BX LIP SHAFT SEAL
1.673" Shaft Dia; 2.162" Housing Bore; 0.285" Nominal Width; Nitrile Lip; Solid Seal; 0.285" Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Steel Case; KBJ-H Seal Design Code
Part #
167212KBJY-H-BX
BDI #
902589
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Sealing-Devices/Oil-Seals/167212KBJY-H-BX/p/902589
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.021
EAN
0750886040465
Product Group - BDI
S02250
Generic Design Code
NAT_286
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
KBJ-H
Other Features
Special Flanged Indented Case
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
1.673" Shaft Dia; 2.162" Housing Bore; 0.285" Nominal Width; Nitrile Lip; Solid Seal; 0.285" Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Steel Case; KBJ-H Seal Design Code
Shaft Diameter
1.673 Inch | 42.494 Millimeter
Housing Bore
2.162 Inch | 54.915 Millimeter
Nominal Width
0.285 Inch | 7.239 Millimeter
Actual Width
0.285 Inch | 7.239 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

