

SKF
SKF
16891 / 1.693X2.126X0.295 CRSHA1 R
SKF SKF
Description
CRSEAL 16891 / 1.693X2.126X0.295 CRSHA1R ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1.693" Shaft Dia; 2-1/8" Housing Bore; 0.295" Nominal Width; Nitrile Lip; Solid Seal; 0.295" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSHA1 Seal Design Code
Part #
16891
BDI #
1243844
Details
17.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/16891-1-693X2-126X0-295-CRSHA1-R/p/1243844
Your Price
$ 17.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
0085311307970
Product Group - BDI
S02250
Generic Design Code
C_R_CRSHA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSHA1
Other Features
Small | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.085
Long Description
Lip Seal; 1.693" Shaft Dia; 2-1/8" Housing Bore; 0.295" Nominal Width; Nitrile Lip; Solid Seal; 0.295" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSHA1 Seal Design Code
Actual Width
0.295 Inch | 7.493 Millimeter
Nominal Width
0.295 Inch | 7.493 Millimeter
Shaft Diameter
1.693 Inch | 43.002 Millimeter
Housing Bore
2.126 Inch | 54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh