JOHNS MANVILLE
JOHNS MANVILLE
16892 H1L5
JOHNS MANVILLE JOHNS MANVILLE
Description
16892 H1L5 SOLID SEAL ; NON RETURNABLE
6-1/2" Shaft Dia; 7-1/2" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; Stainless Steel Garter Lip Retainer; Rubber Case; OLLUP Seal Design Code
Part #
16892 H1L5
BDI #
18227449
Details
263.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/16892-H1L5/p/18227449
Your Price
$ 263.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.19
EAN
0827834080677
Product Group - BDI
S02250
Generic Design Code
J/M_OLLUP
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
OLLUP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
16892 H1L5
Weight / LBS
0.4121
Long Description
6-1/2" Shaft Dia; 7-1/2" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; Stainless Steel Garter Lip Retainer; Rubber Case; OLLUP Seal Design Code
Housing Bore
7.5 Inch | 190.5 Millimeter
Shaft Diameter
6.5 Inch | 165.1 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

