JM CLIPPER
JM CLIPPER
16896 H1L7
JM CLIPPER JM CLIPPER
Description
16896 H1L7 SOLID SEAL ; NON RETURNABLE
3-1/2" Shaft Dia; 4.345" Housing Bore; 0.595" Nominal Width; Nitrile Lip; Solid Seal; 0.595" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; P Seal Design Code
Part #
16896 H1L7
BDI #
18227451
Details
76.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/16896-H1L7/p/18227451
Your Price
$ 76.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.11
EAN
0827834080714
Product Group - BDI
S02250
Generic Design Code
J/M_P
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
P
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
16896 H1L7
Weight / LBS
0.2401
Long Description
3-1/2" Shaft Dia; 4.345" Housing Bore; 0.595" Nominal Width; Nitrile Lip; Solid Seal; 0.595" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; P Seal Design Code
Housing Bore
4.345 Inch | 110.363 Millimeter
Actual Width
0.595 Inch | 15.113 Millimeter
Nominal Width
0.595 Inch | 15.113 Millimeter
Shaft Diameter
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


