https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRSA3-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0MDV8aW1hZ2UvanBlZ3xhR1k0TDJnd01pOHhNRGN4TVRNd05EWXdNVFl6TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNVMEV6WHpOZk16QXdlRE13TUM1cWNHY3xhMjYyMTg2ZGYyYWVkMTc5Y2E3YjRhYjI5ODMxODAyOGZiOGJiYWFkZmFhYTY4YmViNmI0YTVjYWYwM2Y4NmQw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRSA3-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0MDV8aW1hZ2UvanBlZ3xhR1k0TDJnd01pOHhNRGN4TVRNd05EWXdNVFl6TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNVMEV6WHpOZk16QXdlRE13TUM1cWNHY3xhMjYyMTg2ZGYyYWVkMTc5Y2E3YjRhYjI5ODMxODAyOGZiOGJiYWFkZmFhYTY4YmViNmI0YTVjYWYwM2Y4NmQw
SKF
SKF
16926 / 1.693X2.48X0.394 CRSA3 R
SKF SKF
Description
CRSEAL 16926 / 1.693X2.48X0.394 CRSA3 R ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1.693" Shaft Dia; 2.48" Housing Bore; 0.394" Nominal Width; Nitrile Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA3 Seal Design Code
Part #
16926
BDI #
1243861
Details
31.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/16926-1-693X2-48X0-394-CRSA3-R/p/1243861
Your Price
$ 31.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.055
EAN
0085311287203
Product Group - BDI
S02250
Generic Design Code
C_R_CRSA3
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA3
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.157
Long Description
Lip Seal; 1.693" Shaft Dia; 2.48" Housing Bore; 0.394" Nominal Width; Nitrile Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA3 Seal Design Code
Shaft Diameter
1.693 Inch | 43.002 Millimeter
Actual Width
0.394 Inch | 10.008 Millimeter
Housing Bore
2.48 Inch | 62.992 Millimeter
Nominal Width
0.394 Inch | 10.008 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


