https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-SKF-S19-F-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg3NXxpbWFnZS9qcGVnfGFHRXpMMmd5Tnk4eE1ERTFNRFk1TVRFeE1EazBNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMU5MUmw5VE1Ua3RSbDh5WDA1VFh6TXdNSGd6TURBdWFuQm58YTAyNzIzMjdhZjk5OTIwMTk5NWIwOTI3MWNlN2Q1MTlmMWRjODIwNTc5NWViYjkyYzRkNDk4N2YzMmJjZjAzNQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-SKF-S19-F-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg3NXxpbWFnZS9qcGVnfGFHRXpMMmd5Tnk4eE1ERTFNRFk1TVRFeE1EazBNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMU5MUmw5VE1Ua3RSbDh5WDA1VFh6TXdNSGd6TURBdWFuQm58YTAyNzIzMjdhZjk5OTIwMTk5NWIwOTI3MWNlN2Q1MTlmMWRjODIwNTc5NWViYjkyYzRkNDk4N2YzMmJjZjAzNQ
SKF
SKF
16S19-F Special 45X65X9 ECONFLON
SKF SKF
Description
SKF 16S19-F Special 45X65X9 ECONFLON
Oil Seal; 45MM Shaft Dia; 65MM Housing Bore; 9MM Nominal Width; Ecoflon Lip; Solid Seal; 9MM Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Rubber Case; S19-F Seal Design Code
Part #
16S19-F Special 45X65X9 ECONFLON
BDI #
1477878
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/16S19-F-Special-45X65X9-ECONFLON/p/1477878
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
B04264
Generic Design Code
SKF_S19-F
Lip Material
Ecoflon
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
S19-F
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 45MM Shaft Dia; 65MM Housing Bore; 9MM Nominal Width; Ecoflon Lip; Solid Seal; 9MM Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Rubber Case; S19-F Seal Design Code
Housing Bore
2.559 Inch | 65 Millimeter
Actual Width
0.354 Inch | 9 Millimeter
Nominal Width
0.354 Inch | 9 Millimeter
Shaft Diameter
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


