https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSA25-3-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ2MXxpbWFnZS9qcGVnfGFHTmxMMmcwWkM4eE1EYzJPREEwTmpFeU9URTRNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTkJNalZmTTE5WFUxOHpNREI0TXpBd0xtcHdad3wwMzM4MDU3MTQ5ZjliNDNkNTMwNDE2ZmNiYTVmOWY1ZWU3YWQ5MzQyMzI0YzE4ODgyNjZkMmViMDI4NzZhNmU3
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSA25-3-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ2MXxpbWFnZS9qcGVnfGFHTmxMMmcwWkM4eE1EYzJPREEwTmpFeU9URTRNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTkJNalZmTTE5WFUxOHpNREI0TXpBd0xtcHdad3wwMzM4MDU3MTQ5ZjliNDNkNTMwNDE2ZmNiYTVmOWY1ZWU3YWQ5MzQyMzI0YzE4ODgyNjZkMmViMDI4NzZhNmU3
SKF
SKF
17001 / 1.7X2.559X0.48 HMSA25 P
SKF SKF
Description
CRSEAL 17001 / 1.7X2.559X0.48 HMSA25 P ; LIP SEAL
Lip Seal; 1.7" Shaft Dia; 2.559" Housing Bore; 0.48" Nominal Width; Polyacrylate Lip; Solid Seal; 0.48" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA25 Seal Design Code
Part #
17001
BDI #
22779369
Details
95.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/17001-1-7X2-559X0-48-HMSA25-P/p/22779369
Your Price
$ 95.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.099
EAN
0085311466868
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA25
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA25
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
17001
Weight / LBS
0.218
Long Description
Lip Seal; 1.7" Shaft Dia; 2.559" Housing Bore; 0.48" Nominal Width; Polyacrylate Lip; Solid Seal; 0.48" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA25 Seal Design Code
Nominal Width
0.48 Inch | 12.192 Millimeter
Housing Bore
2.559 Inch | 64.999 Millimeter
Actual Width
0.48 Inch | 12.192 Millimeter
Shaft Diameter
1.7 Inch | 43.18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

