https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSA1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIwOXxpbWFnZS9qcGVnfGFEbGpMMmhtWVM4eE1EYzJPVEl4TURJME5URTFNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkJNVjh5WDFkVFh6TXdNSGd6TURBdWFuQm58YzkzYTM0Nzk4OTUxMzYwZTAzMDQzZDk5MjY0YTgzMDU3YzU2OTNhZDNkMDQ0NDk1MDFkMTNiNjNkOTc2MTlkOA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSA1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIwOXxpbWFnZS9qcGVnfGFEbGpMMmhtWVM4eE1EYzJPVEl4TURJME5URTFNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkJNVjh5WDFkVFh6TXdNSGd6TURBdWFuQm58YzkzYTM0Nzk4OTUxMzYwZTAzMDQzZDk5MjY0YTgzMDU3YzU2OTNhZDNkMDQ0NDk1MDFkMTNiNjNkOTc2MTlkOA
SKF
SKF
1700950 / 17X19X1.25 HDSA1 RD
SKF SKF
Description
CRSEAL 1700950 / 17X19X1.25 HDSA1 RD ; NON-RETURNABLE DBL LIP SEAL
17" Shaft Dia; 19" Housing Bore; 1-1/4" Nominal Width; Nitrile | Carboxylated Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA1 Seal Design Code
Part #
1700950
BDI #
17229024
Details
3704.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1700950-17X19X1-25-HDSA1-RD/p/17229024
Your Price
$ 3,704.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.2
EAN
0085311129657
Product Group - BDI
S02250
Generic Design Code
C_R_HDSA1
Lip Material
Nitrile | Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA1
Other Features
With Inner Case | With Spring Lock | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1700950
Weight / LBS
7.059
Long Description
17" Shaft Dia; 19" Housing Bore; 1-1/4" Nominal Width; Nitrile | Carboxylated Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA1 Seal Design Code
Housing Bore
19 Inch | 482.6 Millimeter
Nominal Width
1.25 Inch | 31.75 Millimeter
Shaft Diameter
17 Inch | 431.8 Millimeter
Actual Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

