https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSE2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMyOXxpbWFnZS9qcGVnfGFHTTJMMmcwWXk4eE1EYzJPVEF6TURBeU1URTFNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkZNbDh5WDFkVFh6TXdNSGd6TURBdWFuQm58MjdmMTAyNzJjZDBiMTc5NGQ2NTRlZGQ5NTA3YWE5Y2Y2MjUzZjJkMDVhYTI1Y2ZjMjIyOGMzOThkZGRhN2IwYQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSE2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMyOXxpbWFnZS9qcGVnfGFHTTJMMmcwWXk4eE1EYzJPVEF6TURBeU1URTFNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkZNbDh5WDFkVFh6TXdNSGd6TURBdWFuQm58MjdmMTAyNzJjZDBiMTc5NGQ2NTRlZGQ5NTA3YWE5Y2Y2MjUzZjJkMDVhYTI1Y2ZjMjIyOGMzOThkZGRhN2IwYQ
SKF
SKF
1700953 / 17X19X2 HDSE2 RR
SKF SKF
Description
CRSEAL 1700953 / 17X19X2 HDSE2 RR SEAL ; NON-RETURNABLE
17" Shaft Dia; 19" Housing Bore; 2" Nominal Width; Nitrile Lip; Solid Seal; 2" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSE2 Seal Design Code
Part #
1700953
BDI #
17229025
Details
5049.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1700953-17X19X2-HDSE2-RR/p/17229025
Your Price
$ 5,049.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.97
EAN
0085311884587
Product Group - BDI
S02250
Generic Design Code
C_R_HDSE2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSE2
Other Features
With Inner Case | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1700953
Weight / LBS
8.772
Long Description
17" Shaft Dia; 19" Housing Bore; 2" Nominal Width; Nitrile Lip; Solid Seal; 2" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSE2 Seal Design Code
Shaft Diameter
17 Inch | 431.8 Millimeter
Housing Bore
19 Inch | 482.6 Millimeter
Actual Width
2 Inch | 50.8 Millimeter
Nominal Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

