Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

17020015-DLV https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-DAE-DL-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwOTJ8aW1hZ2UvanBlZ3xhRGhrTDJoaU15ODVOek00TlRrMU5UWTFOVGs0TG1wd1p3fGZkNGI0ODU5NjllMjZmOGY4MGM1MmE3N2Q1NWIxYjhmNTIzZDhlYzI0MTY1MjFkNjU5OWU1NTE0N2QxNzcxNzQ
17838336 Oil Seals 

DAEMAR DAEMAR

17020015-DLV

Description

17020015-DLV OIL SEAL

170MM Shaft Dia; 200MM Housing Bore; 15MM Nominal Width; Viton Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; DL Seal Design Code

Part #

17020015-DLV

BDI #
17838336

Details

225.04 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 225.04 / each BDIExpress
QTY

Inventory

Total: 4

Category
Brand
Manufacturer Name
DAEMAR
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
DAE_DL
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
DL
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://daemar.com
Long Description
170MM Shaft Dia; 200MM Housing Bore; 15MM Nominal Width; Viton Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; DL Seal Design Code
Housing Bore
7.874 Inch | 200 Millimeter
Actual Width
0.591 Inch | 15 Millimeter
Nominal Width
0.591 Inch | 15 Millimeter
Shaft Diameter
6.693 Inch | 170 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh