https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA23-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMTZ8aW1hZ2UvanBlZ3xhR1ZqTDJnMll5OHhNRGN4TVRNeE5qSXpOREkzTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV5TTE4eVh6TXdNSGd6TURBdWFuQm58NGY1YTUxZWM0ZjEwY2Y2MTQ0OTBiYjQzNjI1ZjdkNDQyMDAyZWE1NWE1YzMzNDFjOTQzNWQ0NWJkYmQ2Zjc3Zg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA23-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMTZ8aW1hZ2UvanBlZ3xhR1ZqTDJnMll5OHhNRGN4TVRNeE5qSXpOREkzTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV5TTE4eVh6TXdNSGd6TURBdWFuQm58NGY1YTUxZWM0ZjEwY2Y2MTQ0OTBiYjQzNjI1ZjdkNDQyMDAyZWE1NWE1YzMzNDFjOTQzNWQ0NWJkYmQ2Zjc3Zg
SKF
SKF
17106 / 1.709X2.209X0.355 HMSA23 P
SKF SKF
Description
CRSEAL 17106 / 1.709X2.209X0.355 HMSA23P ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1.709" Shaft Dia; 2.209" Housing Bore; 0.355" Nominal Width; Polyacrylate Lip; Solid Seal; 0.355" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA23 Seal Design Code
Part #
17106
BDI #
1244026
Details
62.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/17106-1-709X2-209X0-355-HMSA23-P/p/1244026
Your Price
$ 62.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.028
EAN
0085311017978
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA23
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA23
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.093
Long Description
Lip Seal; 1.709" Shaft Dia; 2.209" Housing Bore; 0.355" Nominal Width; Polyacrylate Lip; Solid Seal; 0.355" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA23 Seal Design Code
Housing Bore
2.209 Inch | 56.109 Millimeter
Actual Width
0.355 Inch | 9.017 Millimeter
Shaft Diameter
1.709 Inch | 43.409 Millimeter
Nominal Width
0.355 Inch | 9.017 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

