https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-G2-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYxN3xpbWFnZS9qcGVnfGFEQmxMMmhrTXk4eE1EYzJPREl5TXpNd05UYzFPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBjeVh6RmZUbE5mTXpBd2VETXdNQzVxY0djfDJlYWEzYzU0MmY0NjEyZTUyNTMyYjkzMmNiY2VlNTYwYmMwOTc0OWQ4NzY4ZDI0OTJjMmY5ZmQ5NTI0MmRmMWI
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-G2-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYxN3xpbWFnZS9qcGVnfGFEQmxMMmhrTXk4eE1EYzJPREl5TXpNd05UYzFPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBjeVh6RmZUbE5mTXpBd2VETXdNQzVxY0djfDJlYWEzYzU0MmY0NjEyZTUyNTMyYjkzMmNiY2VlNTYwYmMwOTc0OWQ4NzY4ZDI0OTJjMmY5ZmQ5NTI0MmRmMWI
SKF
SKF
17187 / 1.734X2.401X0.210 G2 R
SKF SKF
Description
CRSEAL 17187 / 1.734X2.401X0.210 G2 R ; LIP SEAL
Lip Seal; 1.734" Shaft Dia; 2.401" Housing Bore; 0.21" Nominal Width; Nitrile Lip; Solid Seal; 0.21" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; G2 Seal Design Code
Part #
17187
BDI #
1244055
Details
19.14
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/17187-1-734X2-401X0-210-G2-R/p/1244055
Your Price
$ 19.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.029
EAN
0085311018203
Product Group - BDI
S02250
Generic Design Code
C_R_G2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
G2
Other Features
Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.081
Long Description
Lip Seal; 1.734" Shaft Dia; 2.401" Housing Bore; 0.21" Nominal Width; Nitrile Lip; Solid Seal; 0.21" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; G2 Seal Design Code
Nominal Width
0.21 Inch | 5.334 Millimeter
Shaft Diameter
1.734 Inch | 44.044 Millimeter
Actual Width
0.21 Inch | 5.334 Millimeter
Housing Bore
2.401 Inch | 60.985 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

