SKF
SKF
17193 / 1.732X3.622X0.748 HMSA7SP R
SKF SKF
Description
CRSEAL 17193 /1.732X3.622X0.748 HMSA7SPR ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1.732" Shaft Dia; 3.622" Housing Bore; 0.748" Nominal Width; Nitrile Lip; Solid Seal; 0.748" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7SP Seal Design Code
Part #
17193
BDI #
1244064
Details
67.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/17193-1-732X3-622X0-748-HMSA7SP-R/p/1244064
Your Price
$ 67.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.096
EAN
0085311156424
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7SP
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7SP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
17193
Weight / LBS
0.211
Long Description
Lip Seal; 1.732" Shaft Dia; 3.622" Housing Bore; 0.748" Nominal Width; Nitrile Lip; Solid Seal; 0.748" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7SP Seal Design Code
Housing Bore
3.622 Inch | 91.999 Millimeter
Nominal Width
0.748 Inch | 18.999 Millimeter
Shaft Diameter
1.732 Inch | 43.993 Millimeter
Actual Width
0.748 Inch | 18.999 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


