JOHNS MANVILLE
JOHNS MANVILLE
17208 H1L5
JOHNS MANVILLE JOHNS MANVILLE
Description
17208 H1L5 SOLID SEAL ; NON RETURNABLE
8.661" Shaft Dia; 9.842" Housing Bore; 0.591" Nominal Width; Nitrile Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; ST-LUP Seal Design Code
Part #
17208 H1L5
BDI #
18221767
Details
424.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/17208-H1L5/p/18221767
Your Price
$ 424.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.34
EAN
0827834083159
Product Group - BDI
S02250
Generic Design Code
J/M_ST-LUP
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
ST-LUP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
17208 H1L5
Weight / LBS
0.7549
Long Description
8.661" Shaft Dia; 9.842" Housing Bore; 0.591" Nominal Width; Nitrile Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; ST-LUP Seal Design Code
Shaft Diameter
8.661 Inch | 219.989 Millimeter
Nominal Width
0.591 Inch | 15.011 Millimeter
Housing Bore
9.842 Inch | 249.987 Millimeter
Actual Width
0.591 Inch | 15.011 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


