https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRS1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2Nzl8aW1hZ2UvanBlZ3xhR1kwTDJnNE5pOHhNRFUxTnpjd05EQTBORFUzTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNVekZmTVY4ek1EQjRNekF3TG1wd1p3fDE4ZDViNWE3NWYzMDM2NTU3MGM0M2YzMWRkMGY4ZWE4ZDQ5OTZiZTgwNDA5YTlhMmI3ZjhkNTFlOWVlNDVkYzE
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRS1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2Nzl8aW1hZ2UvanBlZ3xhR1kwTDJnNE5pOHhNRFUxTnpjd05EQTBORFUzTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNVekZmTVY4ek1EQjRNekF3TG1wd1p3fDE4ZDViNWE3NWYzMDM2NTU3MGM0M2YzMWRkMGY4ZWE4ZDQ5OTZiZTgwNDA5YTlhMmI3ZjhkNTFlOWVlNDVkYzE
SKF
SKF
17257 / 1.75X2.328X0.438 CRS1 R
SKF SKF
Description
CRSEAL 17257 / 1.75X2.328X0.438 CRS1 R ; SGL LIP SEAL
Lip Seal; 1-3/4" Shaft Dia; 2-21/64" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRS1 Seal Design Code
Part #
17257
BDI #
1244104
Details
23.68
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/17257-1-75X2-328X0-438-CRS1-R/p/1244104
Your Price
$ 23.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.029
EAN
0085311902991
Product Group - BDI
S02250
Generic Design Code
C_R_CRS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRS1
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.095
Long Description
Lip Seal; 1-3/4" Shaft Dia; 2-21/64" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRS1 Seal Design Code
Actual Width
0.438 Inch | 11.125 Millimeter
Shaft Diameter
1.75 Inch | 44.45 Millimeter
Housing Bore
2.328 Inch | 59.131 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

