

DICHTOMATIK
DICHTOMATIK
1727540VSB
DICHTOMATIK DICHTOMATIK
Description
1727540VSB LIP SHAFT SEAL ; VITON SGL MTO
1-3/4" Shaft Dia; 2.754" Housing Bore; 13/32" Nominal Width; Viton Lip; Solid Seal; 13/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; SB Seal Design Code
Part #
1727540VSB
BDI #
901681
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1727540VSB/p/901681
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_CRW1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
SB
Other Features
Without Inner Case | Low Pressure
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
1727540VSB
Long Description
1-3/4" Shaft Dia; 2.754" Housing Bore; 13/32" Nominal Width; Viton Lip; Solid Seal; 13/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; SB Seal Design Code
Actual Width
0.406 Inch | 10.312 Millimeter
Shaft Diameter
1.75 Inch | 44.45 Millimeter
Housing Bore
2.754 Inch | 69.952 Millimeter
Nominal Width
0.406 Inch | 10.312 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh