https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDSH7-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1MTB8aW1hZ2UvanBlZ3xhREV3TDJnMllpOHhNREUxTURZNU5UYzVOamMyTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVMGczWHpKZlRsTmZNekF3ZURNd01DNXFjR2N8N2I1OTcyYjYxZjgxZGRhZjk5MzFjYzAxYWQ2YzljMmE5MjFkN2Y4OWZiMDhlMDJhNDJmNWQ1N2RmM2ZiZjgwMQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDSH7-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1MTB8aW1hZ2UvanBlZ3xhREV3TDJnMllpOHhNREUxTURZNU5UYzVOamMyTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVMGczWHpKZlRsTmZNekF3ZURNd01DNXFjR2N8N2I1OTcyYjYxZjgxZGRhZjk5MzFjYzAxYWQ2YzljMmE5MjFkN2Y4OWZiMDhlMDJhNDJmNWQ1N2RmM2ZiZjgwMQ
SKF
SKF
1732958 / 17.323X19.291X0.803 HDSH7 HT
SKF SKF
Description
CRSEAL 1732958/17.323X19.291X0.803 ; HDSH7 HT DBL LIP SEAL NON-RETURNABLE
Oil Seal; 17.323" Shaft Dia; 19.291" Housing Bore; 0.803" Nominal Width; Hydrogenated Nitrile and Polytetrafluoroethylene Lip; Solid Seal; 0.803" Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Steel and Rubber Case; HDSH7 Seal Design Code
Part #
1732958
BDI #
22779081
Details
4372.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1732958-17-323X19-291X0-803-HDSH7-HT/p/22779081
Your Price
$ 4,372.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.2
EAN
0085311452052
Product Group - BDI
S02250
Generic Design Code
C_R_HDSH7
Lip Material
Hydrogenated Nitrile and Polytetrafluoroethylene
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HDSH7
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Long Description
Oil Seal; 17.323" Shaft Dia; 19.291" Housing Bore; 0.803" Nominal Width; Hydrogenated Nitrile and Polytetrafluoroethylene Lip; Solid Seal; 0.803" Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Steel and Rubber Case; HDSH7 Seal Design Code
Actual Width
0.803 Inch | 20.396 Millimeter
Shaft Diameter
17.323 Inch | 440.004 Millimeter
Housing Bore
19.291 Inch | 489.991 Millimeter
Nominal Width
0.803 Inch | 20.396 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

