https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-D7-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkxNHxpbWFnZS9qcGVnfGFHRmxMMmhqWlM4eE1EYzJPREl3TnpJeE5qWTNNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBRM1h6SmZNekF3ZURNd01DNXFjR2N8Zjk5NzUxZThkZTNlMjU2MTIwMjhmNzc1MDlhNDNmY2YxNWNkYWE0YmI1NDhlNjYzYzUxOTNhOTE2ZmU1MDMwMQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-D7-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkxNHxpbWFnZS9qcGVnfGFHRmxMMmhqWlM4eE1EYzJPREl3TnpJeE5qWTNNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBRM1h6SmZNekF3ZURNd01DNXFjR2N8Zjk5NzUxZThkZTNlMjU2MTIwMjhmNzc1MDlhNDNmY2YxNWNkYWE0YmI1NDhlNjYzYzUxOTNhOTE2ZmU1MDMwMQ
SKF
SKF
17353 / 1.75X2.5X0.484 D7 P
SKF SKF
Description
CRSEAL 17353 / 1.75X2.5X0.484 D7 P SEAL ; NON-RETURNABLE
Lip Seal; 1-3/4" Shaft Dia; 2-1/2" Housing Bore; 0.484" Nominal Width; Polyacrylate Lip; Solid Seal; 31/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; D7 Seal Design Code
Part #
17353
BDI #
1244144
Details
40.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/17353-1-75X2-5X0-484-D7-P/p/1244144
Your Price
$ 40.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.046
EAN
0085311177887
Product Group - BDI
S02250
Generic Design Code
C_R_D7
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
D7
Other Features
Small | Without Inner Case | 2 Springs
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.135
Long Description
Lip Seal; 1-3/4" Shaft Dia; 2-1/2" Housing Bore; 0.484" Nominal Width; Polyacrylate Lip; Solid Seal; 31/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; D7 Seal Design Code
Actual Width
0.484 Inch | 12.294 Millimeter
Shaft Diameter
1.75 Inch | 44.45 Millimeter
Nominal Width
0.484 Inch | 12.294 Millimeter
Housing Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

