JOHNS MANVILLE
JOHNS MANVILLE
17454 H1L5
JOHNS MANVILLE JOHNS MANVILLE
Description
17454 H1L5 SOLID SEAL ; NON RETURNABLE
6-7/16" Shaft Dia; 7.785" Housing Bore; 0.283" Nominal Width; Nitrile Lip; Solid Seal; 0.283" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP-WEL Seal Design Code
Part #
17454 H1L5
BDI #
18225230
Details
280.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/17454-H1L5/p/18225230
Your Price
$ 280.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.15
EAN
0827834084965
Product Group - BDI
S02250
Generic Design Code
J/M_LUP-WEL
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LUP-WEL
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
17454 H1L5
Weight / LBS
0.3263
Long Description
6-7/16" Shaft Dia; 7.785" Housing Bore; 0.283" Nominal Width; Nitrile Lip; Solid Seal; 0.283" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP-WEL Seal Design Code
Nominal Width
0.283 Inch | 7.188 Millimeter
Actual Width
0.283 Inch | 7.188 Millimeter
Shaft Diameter
6.438 Inch | 163.525 Millimeter
Housing Bore
7.785 Inch | 197.739 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


