https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS14-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4ODh8aW1hZ2UvanBlZ3xhREpsTDJoak15OHhNRGN4TVRNd01UY3hPREEwTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VekUwWHpGZk16QXdlRE13TUM1cWNHY3w0N2I5Nzc3M2NjZDE4MmM2YmRhZTRjZjQyMTk5ZGUxMDc4MGQzN2NhNDBmOGI1Mjk4ZjA2YmY2MzMwZDA5Y2Q3
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS14-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4ODh8aW1hZ2UvanBlZ3xhREpsTDJoak15OHhNRGN4TVRNd01UY3hPREEwTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VekUwWHpGZk16QXdlRE13TUM1cWNHY3w0N2I5Nzc3M2NjZDE4MmM2YmRhZTRjZjQyMTk5ZGUxMDc4MGQzN2NhNDBmOGI1Mjk4ZjA2YmY2MzMwZDA5Y2Q3
SKF
SKF
17458 / 1.747X2.623X0.365 HMS14 E
SKF SKF
Description
CRSEAL 17458 / 1.747X2.623X0.365 HMS14 E ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 1.747" Shaft Dia; 2.623" Housing Bore; 0.365" Nominal Width; Ethylene Acrylic Elastomer Lip; Solid Seal; 0.365" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS14 Seal Design Code
Part #
17458
BDI #
1244176
Details
27.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/17458-1-747X2-623X0-365-HMS14-E/p/1244176
Your Price
$ 27.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0085311884327
Product Group - BDI
S02250
Generic Design Code
C_R_HMS14
Lip Material
Ethylene Acrylic Elastomer
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMS14
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.111
Long Description
Lip Seal; 1.747" Shaft Dia; 2.623" Housing Bore; 0.365" Nominal Width; Ethylene Acrylic Elastomer Lip; Solid Seal; 0.365" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS14 Seal Design Code
Nominal Width
0.365 Inch | 9.271 Millimeter
Actual Width
0.365 Inch | 9.271 Millimeter
Housing Bore
2.623 Inch | 66.624 Millimeter
Shaft Diameter
1.747 Inch | 44.374 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


