https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-X4-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcyNXxpbWFnZS9qcGVnfGFEZGpMMmd3TVM4eE1EYzJPREl3T1RBMU1UWTNPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDFnMFh6TmZUbE5mTXpBd2VETXdNQzVxY0djfGNlMTE5Y2E3ZTJlNTIyNGQyMTllZDljM2Y4MmM1MjZmNjk4YTVmYzhiMmIyOTdiOTYwZGU5MGZmMmY1YTFlMzQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-X4-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcyNXxpbWFnZS9qcGVnfGFEZGpMMmd3TVM4eE1EYzJPREl3T1RBMU1UWTNPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDFnMFh6TmZUbE5mTXpBd2VETXdNQzVxY0djfGNlMTE5Y2E3ZTJlNTIyNGQyMTllZDljM2Y4MmM1MjZmNjk4YTVmYzhiMmIyOTdiOTYwZGU5MGZmMmY1YTFlMzQ
SKF
SKF
17485 / 1.75X2.718X0.294 X4 R
SKF SKF
Description
CRSEAL 17485 / 1.75X2.718X0.294 X4 R ; NON-RETURNABLE LIP SEAL
Lip Seal; 1-3/4" Shaft Dia; 2.718" Housing Bore; 0.294" Nominal Width; Nitrile Lip; Solid Seal; 0.294" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; X4 Seal Design Code
Part #
17485
BDI #
1244179
Details
210.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/17485-1-75X2-718X0-294-X4-R/p/1244179
Your Price
$ 210.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.074
EAN
0085311018661
Product Group - BDI
S02250
Generic Design Code
C_R_X4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
X4
Other Features
External Lip | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.194
Long Description
Lip Seal; 1-3/4" Shaft Dia; 2.718" Housing Bore; 0.294" Nominal Width; Nitrile Lip; Solid Seal; 0.294" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; X4 Seal Design Code
Housing Bore
2.718 Inch | 69.037 Millimeter
Nominal Width
0.294 Inch | 7.468 Millimeter
Actual Width
0.294 Inch | 7.468 Millimeter
Shaft Diameter
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

