https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-D7-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkxNHxpbWFnZS9qcGVnfGFHRmxMMmhqWlM4eE1EYzJPREl3TnpJeE5qWTNNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBRM1h6SmZNekF3ZURNd01DNXFjR2N8Zjk5NzUxZThkZTNlMjU2MTIwMjhmNzc1MDlhNDNmY2YxNWNkYWE0YmI1NDhlNjYzYzUxOTNhOTE2ZmU1MDMwMQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-D7-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkxNHxpbWFnZS9qcGVnfGFHRmxMMmhqWlM4eE1EYzJPREl3TnpJeE5qWTNNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBRM1h6SmZNekF3ZURNd01DNXFjR2N8Zjk5NzUxZThkZTNlMjU2MTIwMjhmNzc1MDlhNDNmY2YxNWNkYWE0YmI1NDhlNjYzYzUxOTNhOTE2ZmU1MDMwMQ
SKF
SKF
17502 / 1.771X2.362X0.495 D7 PP
SKF SKF
Description
CRSEAL 17502 / 1.771X2.362X0.495 D7 PP ; NON-RETURNABLE LIP SEAL
Lip Seal; 1.771" Shaft Dia; 2.362" Housing Bore; 0.495" Nominal Width; Polyacrylate Lip; Solid Seal; 0.495" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; D7 Seal Design Code
Part #
17502
BDI #
1244184
Details
23.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/17502-1-771X2-362X0-495-D7-PP/p/1244184
Your Price
$ 23.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.038
EAN
0085311158930
Product Group - BDI
S02250
Generic Design Code
C_R_D7
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
D7
Other Features
Small | Without Inner Case | 2 Springs
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.119
Long Description
Lip Seal; 1.771" Shaft Dia; 2.362" Housing Bore; 0.495" Nominal Width; Polyacrylate Lip; Solid Seal; 0.495" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; D7 Seal Design Code
Nominal Width
0.495 Inch | 12.573 Millimeter
Housing Bore
2.362 Inch | 59.995 Millimeter
Shaft Diameter
1.771 Inch | 44.983 Millimeter
Actual Width
0.495 Inch | 12.573 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

