SKF
SKF
1750958 / 17.5X19.5X1 HDSA2 RD
SKF SKF
Description
1750958/17.5X19.5X1 HDSA2 RD ; DOUBLE LIP SL NON-RETURNABLE HEAVY INDL
17-1/2" Shaft Dia; 19-1/2" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Part #
1750958
BDI #
1244260
Details
4113.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1750958-17-5X19-5X1-HDSA2-RD/p/1244260
Your Price
$ 4,113.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.588
EAN
0085311225915
Product Group - BDI
S02250
Generic Design Code
C_R_HDSA2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA2
Other Features
Large | With Inner Case | With Spring Lock and Spring-Cover | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
7.908
Long Description
17-1/2" Shaft Dia; 19-1/2" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Housing Bore
19.5 Inch | 495.3 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Shaft Diameter
17.5 Inch | 444.5 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh